70136- FUSE 250V 1-1/2A 1-1/2X

Item #: 168773
Cat #: GFN1-1/2
UPC: 782001701369
Sign In or Register to view pricing and more.
Documents & Guides
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 1.5 Amps GFN series.

Overview

GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 1.5 Amps GFN series.
Also known as: 782001701369, GFN1-1/2

Specifications

Type: Fuse
Type: Fuse

Customer Reviews

No reviews for this product
(0)