Plug Fuse, Cover Unit, Fusetron, 4" Square, 15A, 125VAC

Item #: 15770
Cat #: SSY
UPC: 051712330152
Sign In or Register to view pricing and more.
Documents & Guides
Plug Fuse, Cover Unit, Fusetron, 4 Inch Square, 15 Amp, 125 Volt, Switch Control

Overview

Plug Fuse, Cover Unit, Fusetron, 4 Inch Square, 15 Amp, 125 Volt, Switch Control
Also known as: 051712330152, SSY

Specifications

Mounting: Box
Amps: 15
Volts AC: 125
Mounting: Box
Volts AC: 125
Amps: 15

Customer Reviews

No reviews for this product
(0)