BUSS S-12 FUSTAT DUAL ELEMENT PLUG
Item #:
249070
Cat #:
S-12
UPC:
051712221207
Sign In or Register to view pricing and more.
Documents & Guides
BUS S-12 FUSTAT DUAL ELEMENT
Overview
BUS S-12 FUSTAT DUAL ELEMENT
Also known as: 051712221207, S-12
Specifications
Opening: | Time-Delay |
Amps: | 12 |
Type: | Plug |
Volts AC: | 125 |
Interrupt Rating AC: | 10 kA |
Mounting: | Screw In |
Opening: | Time-Delay |
Type: | Plug |
Interrupt Rating AC: | 10 kA |
Amps: | 12 |
Volts AC: | 125 |
Mounting: | Screw In |
Customer Reviews
No reviews for this product
(0)