10A, 125V, Type S Time Delay Fuse

Item #: 1155333
Cat #: SOO010
UPC: 079458410655
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element

Overview

10 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Also known as: 079458410655, SOO010

Specifications

Amps: 10
Opening: Time-Delay, Slow-Blow
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 10
Type: Plug
Interrupt Rating AC: 10 kA
Opening: Time-Delay, Slow-Blow
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)