Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
Overview
20 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.
Also known as: 079458430714, TOO020
Specifications
Opening: | Time-Delay, Slow-Blow |
Amps: | 20 |
Type: | Plug |
Volts AC: | 125 |
Interrupt Rating AC: | 10 kA |
Mounting: | Screw In |
Opening: | Time-Delay, Slow-Blow |
Type: | Plug |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 125 |
Mounting: | Screw In |
Customer Reviews
No reviews for this product
(0)