false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

To our valued customers: COVID-19 Update. We are open for business!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Loading...

Please don't leave or reload the page.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Mersen GTL15 Plug Fuse, 15A, 125VAC, Time Delay, Edison Base, 10kAIC

Mfr Number: GTL15
Rexel Part Number: 32295
UPC: 068938794088

Product Description
Lead time for this product varies

This item is obsolete and no longer available for purchase.

Click to view alternative product

EA
Min: 1 / EA

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121605
Amps
15
Interrupt Rating DC
10000
Mounting
Edison
Opening
Dual-Element
Type
Fuse
Volts AC
125

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection