Fuse, 25 Amp Class J Dual-Element, Time-Delay, Indication, 600V
Item #:
83429
Cat #:
LPJ-25SPI
UPC:
051712626347
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Overview
25 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712626347, LPJ-25SPI
Specifications
Opening: | Time-Delay, Slow-Blow |
Amps: | 25 |
Family / Style: | LPJ |
Class: | J |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Opening: | Time-Delay, Slow-Blow |
Family / Style: | LPJ |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 300 kA |
Amps: | 25 |
Class: | J |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)