Fuse, 35 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Item #:
43739
Cat #:
LPJ-35SP
UPC:
051712523325
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 35 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
Overview
Fuse, 35 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.
Also known as: 051712523325, LPJ-35SP
Specifications
Amps: | 35 |
Opening: | Time-Delay, Slow-Blow |
Family / Style: | LPJ |
Class: | J |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 35 |
Family / Style: | LPJ |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 300 kA |
Opening: | Time-Delay, Slow-Blow |
Class: | J |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)