Fuse, 60 Amp Class J Dual-Element, Time-Delay, Indication, 600V

Item #: 98689
Cat #: LPJ-60SPI
UPC: 051712626408
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 60 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 60 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712626408, LPJ-60SPI

Specifications

Opening: Time-Delay, Slow-Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Opening: Time-Delay, Slow-Blow
Class: J
Volts DC: 300
Amps: 60
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)