Fuse, Amp-Trap 2000®, 600V AC/DC, 12A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #:
48784
Cat #:
AJT12
UPC:
782001963101
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 12 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 12 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001963101, AJT12
Specifications
Opening: | Time-Delay, Slow-Blow |
Amps: | 12 |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | AJT |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Class: | J |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Amps: | 12 |
Volts AC: | 600 |
Family / Style: | AJT |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)