UL Class J Time-Delay Fuses

Item #: 637475
Cat #: JTD17.5
UPC: 079458202120
Sign In or Register to view pricing and more.
Documents & Guides
1.6 Amps, 600VAC / 300VDC Industrial & Electrical Fuses UL Class J Time-Delay Fuses

Overview

1.6 Amps, 600VAC / 300VDC Industrial & Electrical Fuses UL Class J Time-Delay Fuses
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.
Also known as: 079458202120, JTD17.5

Specifications

Length: 2 1/4 in
Type: Class J, Power Fuse
Mounting: Bolt
Opening: Time-Delay, Slow-Blow
Diameter: 13/16 in
Volts DC: 500
Class: J
Volts AC: 600
Amps: 17.500
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 2 1/4 in
Mounting: Bolt
Diameter: 13/16 in
Class: J
Amps: 17.500
Interrupt Rating DC: 20 kA
Type: Class J, Power Fuse
Opening: Time-Delay, Slow-Blow
Volts DC: 500
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)