Sign In or Register to view pricing and more.
Documents & Guides
175 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.
Overview
175 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element.
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.
Also known as: 079458202281, JTD175
Specifications
Diameter: | 1 1/2 in |
Type: | Class J, Power Fuse |
Length: | 5 3/4 in |
Mounting: | Bolt |
Opening: | Time-Delay, Slow-Blow |
Amps: | 175 |
Volts DC: | 500 |
Class: | J |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Diameter: | 1 1/2 in |
Length: | 5 3/4 in |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 500 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Type: | Class J, Power Fuse |
Mounting: | Bolt |
Amps: | 175 |
Class: | J |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)