Fuse, Amp-Trap®, 600VAC, 500VDC, 175A, High-Speed, Class J, HSJ Series
Item #:
94904
Cat #:
HSJ175
UPC:
782001329648
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 175 Amp, High-Speed, Class J, HSJ Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 175 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Also known as: 782001329648, HSJ175
Specifications
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)