Fuse, Amp-Trap®, 600VAC, 500VDC, 400A, High-Speed, Class J, HSJ Series
Item #:
94903
Cat #:
HSJ400
UPC:
782001329709
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, High-Speed, Class J, HSJ Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs. 600 Volts 400 amps HSJ series.
Also known as: 782001329709, HSJ400
Specifications
Amps: | 400 |
Volts DC: | 500 |
Class: | J |
Volts AC: | 600 |
Type: | Power Fuse |
Opening: | High-Speed |
Mounting: | Bolt On |
Interrupt Rating DC: | 100kA |
Amps: | 400 |
Class: | J |
Type: | Power Fuse |
Mounting: | Bolt On |
Volts DC: | 500 |
Volts AC: | 600 |
Opening: | High-Speed |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)