Fuse, 800A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #:
44252
Cat #:
KRP-C-800SP
UPC:
051712605083
Sign In or Register to view pricing and more.
Documents & Guides
800 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells
Overview
800 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells
EATON Bussmann series Low-Peak™ ultimate protection fuses are the industry's only UL® listed and CSA Certified fuses with a 300 kA interrupting rating, providing 50% more protection than any other listed fuse. The high interrupting rating allows for simple, worry free installation in virtually any application.
Also known as: 051712605083, KRP-C-800SP
Specifications
Opening: | Time-Delay, Slow-Blow |
Class: | L |
Amps: | 800 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Bolt On |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Opening: | Time-Delay, Slow-Blow |
Amps: | 800 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Class: | L |
Volts AC: | 600 |
Mounting: | Bolt On |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)