Fuse, Amp-Trap 2000®, 600VAC, 500VDC, 800A, Time-Delay, Class L, A4BQ Series
Item #:
42885
Cat #:
A4BQ800
UPC:
Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BQ Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BQ Series
Amp-Trap 2000 A4BQ fuses are more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500 percent of rated current) accommodates harmless inrush currents with no nuisance opening. 600 Volts 800 amps A4BQ series.
Also known as: A4BQ800
Specifications
Opening: | Time-Delay, Slow-Blow |
Class: | L |
Volts DC: | 500 |
Amps: | 800 |
Volts AC: | 600 |
Mounting: | Bolt On |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 500 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Class: | L |
Amps: | 800 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)