Class L Power Fuses
175 Found
Eaton/Bussmann Series
800 Amp Class L Time-Delay Fuse, 600V, Limitron
Item #: 45390
CAT #: KLU-800
UPC: 051712135054
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 800A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #: 44252
CAT #: KRP-C-800SP
UPC: 051712605083
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
1200 Amp Class L Time-Delay Fuse, 600V, Limitron
Item #: 45368
CAT #: KLU-1200
UPC: 051712135078
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LIMITRON TIME DELAY FUSE
Item #: 82960
CAT #: KLU-1000
UPC: 051712135061
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1200A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #: 83534
CAT #: KRP-C-1200SP
UPC: 051712605120
Sign In or Register to view pricing and more.
Mersen
Fuse, Class L, 800A, 600VAC, 300VDC, Time Delay, Current Limiting
Item #: 83937
CAT #: A4BY800
UPC: 782001939113
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1000A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #: 44229
CAT #: KRP-C-1000SP
UPC: 051712605106
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
700 Amp Class L Time-Delay Fuse, 600V, Limitron
Item #: 224799
CAT #: KLU-700
UPC: 051712135047
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK
Item #: 83544
CAT #: KRP-C-601SP
UPC: 051712605069
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1600A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #: 83522
CAT #: KRP-C-1600SP
UPC: 051712605168
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LIMITRON TIME DELAY FUSE
Item #: 109143
CAT #: KLU-1600
UPC: 051712135092
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 2000A, Class L, Time-Delay, 600VAC, LOW-PEAK
Item #: 83510
CAT #: KRP-C-2000SP
UPC: 051712605205
Sign In or Register to view pricing and more.
Mersen
Fuse, 1000A, 600VAC, 300VDC, Class L, Time Delay, Bolt On
Item #: 83925
CAT #: A4BY1000
UPC: 782001939144
Sign In or Register to view pricing and more.
Littelfuse
800A, 600VAC/480VDC, Class L Time Delay Fuse
Item #: 221783
CAT #: KLPC800
UPC: 079458301038
Sign In or Register to view pricing and more.
Littelfuse
700A, 600VAC/480VDC, Class L Time Delay Fuse
Item #: 637482
CAT #: KLPC700
UPC: 079458301014
Sign In or Register to view pricing and more.
Littelfuse
1200A, 600VAC/480VDC, Class L Time Delay Fuse
Item #: 450855
CAT #: KLPC1200
UPC: 079458301069
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
800 Amp Class L Time-Delay Fuse, 600V, Limitron
800 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Item #: 45390
CAT #: KLU-800
UPC: 051712135054
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 800A, Class L, Time-Delay, 600VAC, LOW-PEAK
800 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells
Item #: 44252
CAT #: KRP-C-800SP
UPC: 051712605083
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
1200 Amp Class L Time-Delay Fuse, 600V, Limitron
1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, Limitron, Current-Limiting, Bolt-Mount, Time-Delay, 5 Seconds (Minimum) at 500% Rated Current, 200 kAIC
Item #: 45368
CAT #: KLU-1200
UPC: 051712135078
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LIMITRON TIME DELAY FUSE
Eaton Bussmann series KLU fuse, 1000 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Item #: 82960
CAT #: KLU-1000
UPC: 051712135061
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1200A, Class L, Time-Delay, 600VAC, LOW-PEAK
1200 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Item #: 83534
CAT #: KRP-C-1200SP
UPC: 051712605120
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Mersen
Fuse, Class L, 800A, 600VAC, 300VDC, Time Delay, Current Limiting
800 Amp, Fuse, Class L, Current Limiting, Time Delay, 600 Volt AC, 300 Volt DC
Item #: 83937
CAT #: A4BY800
UPC: 782001939113
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1000A, Class L, Time-Delay, 600VAC, LOW-PEAK
1000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells
Item #: 44229
CAT #: KRP-C-1000SP
UPC: 051712605106
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
700 Amp Class L Time-Delay Fuse, 600V, Limitron
700 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Item #: 224799
CAT #: KLU-700
UPC: 051712135047
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK
601 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Item #: 83544
CAT #: KRP-C-601SP
UPC: 051712605069
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 1600A, Class L, Time-Delay, 600VAC, LOW-PEAK
1600 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Item #: 83522
CAT #: KRP-C-1600SP
UPC: 051712605168
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LIMITRON TIME DELAY FUSE
Eaton Bussmann series KLU fuse, 1600 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Item #: 109143
CAT #: KLU-1600
UPC: 051712135092
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
Fuse, 2000A, Class L, Time-Delay, 600VAC, LOW-PEAK
2000 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC Glass Melamine Tube, Silved Plated End Bells
Item #: 83510
CAT #: KRP-C-2000SP
UPC: 051712605205
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Mersen
Fuse, 1000A, 600VAC, 300VDC, Class L, Time Delay, Bolt On
Fuse, 1000 Amp, 600 Volt AC, 300 Volt DC, Class L, Time Delay, Bolt On
Item #: 83925
CAT #: A4BY1000
UPC: 782001939144
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Littelfuse
800A, 600VAC/480VDC, Class L Time Delay Fuse
800 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells
Item #: 221783
CAT #: KLPC800
UPC: 079458301038
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Littelfuse
700A, 600VAC/480VDC, Class L Time Delay Fuse
700 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 5/8 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells.
Item #: 637482
CAT #: KLPC700
UPC: 079458301014
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.
Littelfuse
1200A, 600VAC/480VDC, Class L Time Delay Fuse
1200 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 10 3/4 Length Inch, Voltage Rating: 600 VAC/480 VDC, Material: Fiberglass Body, Features: Time Delay, Pure Silver Links, Silver Plated Copper End Bells
Item #: 450855
CAT #: KLPC1200
UPC: 079458301069
Category:
Class L Power Fuses
Sign In or Register to view pricing and more.