Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 3
Item #:
2806
Cat #:
LPN-RK-10SP
UPC:
051712538305
Sign In or Register to view pricing and more.
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 300 kAIC Interrupt, Class RK1, Cartridge
Overview
Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 300 kAIC Interrupt, Class RK1, Cartridge
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Also known as: 051712538305, LPN-RK-10SP
Specifications
Amps: | 10 |
Class: | RK1 |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Mounting: | Cartridge |
Family / Style: | LPN |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 10 |
Volts DC: | 125 |
Volts AC: | 250 |
Family / Style: | LPN |
Interrupt Rating AC: | 300 kA |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)