Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK
Item #:
2672
Cat #:
LPN-RK-20SP
UPC:
051712538343
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712538343, LPN-RK-20SP
Specifications
Class: | RK1 |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Amps: | 20 |
Volts AC: | 250 |
Mounting: | Cartridge |
Family / Style: | LPN |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Family / Style: | LPN |
Interrupt Rating AC: | 300 kA |
Volts DC: | 125 |
Amps: | 20 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)