6 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK
Item #:
2885
Cat #:
LPN-RK-6SP
UPC:
051712538251
Sign In or Register to view pricing and more.
Documents & Guides
6 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
6 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712538251, LPN-RK-6SP
Specifications
Amps: | 6 |
Class: | RK1 |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Mounting: | Cartridge |
Family / Style: | LPN |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 6 |
Volts DC: | 125 |
Volts AC: | 250 |
Family / Style: | LPN |
Interrupt Rating AC: | 300 kA |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)