Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 2778
Cat #: LPN-RK-15SP
UPC: 051712538329
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712538329, LPN-RK-15SP

Specifications

Class: RK1
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Amps: 15
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Volts DC: 125
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)