Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Item #:
1889
Cat #:
LPS-RK-250SP
UPC:
051712548526
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC
Overview
Fuse, 250 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712548526, LPS-RK-250SP
Specifications
Amps: | 250 |
Mounting: | Blade |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 250 |
Class: | RK1 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)