false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

To our valued customers: COVID-19 Update. We are open for business!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Eaton/Bussmann Series LPS-RK-35SP Fuse, 35 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Mfr Number: LPS-RK-35SP
Rexel Part Number: 2143
UPC: 051712548373

Product Description
This item normally ships in 3 - 5 days

This item is obsolete and no longer available for purchase.

Click to view alternative product

EA
Min: 1 / EA

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121606
Amps
35
Class
RK1
Family / Style
LPS-RK
Interrupt Rating AC
300000
Interrupt Rating DC
100000
Mounting
Cartridge
Opening
Time-Delay
Type
Power Fuse
Volts AC
600
Volts DC
300

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection