Fuse, 7A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Item #:
2323
Cat #:
LPS-RK-7SP
UPC:
051712548274
Sign In or Register to view pricing and more.
Documents & Guides
7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current
Overview
7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current
Also known as: 051712548274, LPS-RK-7SP
Specifications
Class: | RK1 |
Amps: | 7 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Amps: | 7 |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)