Fuse, Amp-Trap 2000®, 250V AC/DC, 1A, Time-Delay, Class RK1, A2D Series, Smart-Spot
Item #:
48739
Cat #:
A2D1R
UPC:
782001990626
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot
Overview
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot
Amp-Trap 2000 SmartSpot time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace 250V Class H, K or RK5 fuses already installed in the field. 250 Volts 1 amps.
Also known as: 782001990626, A2D1R
Specifications
Amps: | 1 |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Type: | Fuse, Power |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 1 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Class: | RK1 |
Type: | Fuse, Power |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)