Fuse, Amp-Trap 2000®, 600V AC/DC, 125A, Time-Delay, Class RK1, A6D Series, Smart-Spot
Item #:
46856
Cat #:
A6D125R
UPC:
782001992156
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 125 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Also known as: 782001992156, A6D125R
Specifications
Mounting: | Blade |
Class: | RK1 |
Amps: | 125 |
Volts DC: | 600 |
Opening: | Time-Delay, Slow-Blow |
Type: | Fuse |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Mounting: | Blade |
Amps: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Class: | RK1 |
Volts DC: | 600 |
Type: | Fuse |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)