Fuse, Amp-Trap 2000®, 600V AC/DC, 35A, Time-Delay, Class RK1, A6D Series, Smart-Spot
Item #:
47663
Cat #:
A6D35R
UPC:
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 35 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Amp-Trap 2000 SmartSpot time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace 600V Class H, K or RK5 fuses already installed in the field. 600 Volts 35 amps.
Also known as: A6D35R
Specifications
Amps: | 35 |
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Type: | Fuse |
Mounting: | Clip |
Interrupt Rating DC: | 200 kA |
Amps: | 35 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Clip |
Class: | RK1 |
Type: | Fuse |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)