Fuse, Amp-Trap 2000®, 600V AC/DC, 90A, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Item #: 47037
Cat #: A6D90R
UPC: 782001992101
Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 90 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 90 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  
Amp-Trap 2000 SmartSpot time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace 600V Class H, K or RK5 fuses already installed in the field. 600 Volts 90 amps.
Also known as: 782001992101, A6D90R

Specifications

Mounting: Blade
Class: RK1
Volts DC: 600
Opening: Time-Delay, Slow-Blow
Type: Fuse
Amps: 90
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Blade
Volts DC: 600
Type: Fuse
Volts AC: 600
Class: RK1
Opening: Time-Delay, Slow-Blow
Amps: 90
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)