Ul Class Rk1 Fast-acting Fuse

Item #: 661419
Cat #: KLNR050
UPC: 079458280777
Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 50 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 3 Length Inch, Feat

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 50 Amp, Voltage Rating: 250 Vac/125 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 3 Length Inch, Feat
KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.
Also known as: 079458280777, KLNR050

Specifications

Opening: Fast-Acting
Class: RK1
Volts DC: 125
Diameter: 13/16 in
Volts AC: 250
Length: 3 in
Amps: 50
Mounting: Clip
Type: Power Fuse
Standards: California Proposition 65
Family / Style: KLN
Interrupt Rating DC: 20kA
Opening: Fast-Acting
Volts DC: 125
Volts AC: 250
Amps: 50
Type: Power Fuse
Family / Style: KLN
Class: RK1
Diameter: 13/16 in
Length: 3 in
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)