Sign In or Register to view pricing and more.
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 15 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat
Overview
Fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 15 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat
KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.
Also known as: 079458290684, KLSR015
Specifications
Volts DC: | 250 |
Type: | Fast Acting |
Class: | RK1 |
Amps: | 15 |
Volts AC: | 600 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Family / Style: | KLS |
Interrupt Rating DC: | 20kA |
Volts DC: | 250 |
Class: | RK1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Type: | Fast Acting |
Amps: | 15 |
Mounting: | Clip |
Family / Style: | KLS |
Customer Reviews
No reviews for this product
(0)