Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 300 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch,features: Fast
Overview
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 300 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch,features: Fast
KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.
Also known as: 079458290912, KLSR300
Specifications
Type: | Fast Acting |
Class: | RK1 |
Amps: | 300 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Family / Style: | KLS |
Interrupt Rating DC: | 20kA |
Type: | Fast Acting |
Amps: | 300 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Class: | RK1 |
Volts AC: | 600 |
Mounting: | Clip |
Family / Style: | KLS |
Customer Reviews
No reviews for this product
(0)