Ul Class Rk1 Fast-acting Fuse

Item #: 649940
Cat #: KLSR300
UPC: 079458290912
Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 300 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch,features: Fast

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Blade, Amp Rating: 300 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch,features: Fast
KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.
Also known as: 079458290912, KLSR300

Specifications

Type: Fast Acting
Class: RK1
Amps: 300
Volts AC: 600
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLS
Interrupt Rating DC: 20kA
Type: Fast Acting
Amps: 300
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Class: RK1
Volts AC: 600
Mounting: Clip
Family / Style: KLS

Customer Reviews

No reviews for this product
(0)