20A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #:
601644
Cat #:
LLNRK020
UPC:
079458330717
Sign In or Register to view pricing and more.
Documents & Guides
20A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
20A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes.
Also known as: 079458330717, LLNRK020
Specifications
Length: | 2 in |
Class: | RK1 |
Volts DC: | 125 |
Diameter: | 9/16 in |
Opening: | Time-Delay, Slow-Blow |
Amps: | 20 |
Volts AC: | 250 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Length: | 2 in |
Volts DC: | 125 |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Class: | RK1 |
Diameter: | 9/16 in |
Amps: | 20 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)