70A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 678084
Cat #: LLNRK070
UPC: 079458330793
Sign In or Register to view pricing and more.
Documents & Guides
70A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

70A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458330793, LLNRK070

Specifications

Mounting: Blade
Class: RK1
Amps: 70
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Diameter: 1 1/16 in
Length: 5 7/8 in
Volts AC: 250
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Mounting: Blade
Amps: 70
Opening: Time-Delay, Slow-Blow
Length: 5 7/8 in
Type: Power Fuse
Interrupt Rating DC: 20 kA
Class: RK1
Volts DC: 125
Diameter: 1 1/16 in
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)