2.8A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #:
406809
Cat #:
LLSRK02.8
UPC:
079458350463
Sign In or Register to view pricing and more.
Documents & Guides
2.8A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
2.8A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350463, LLSRK02.8
Specifications
Class: | RK1 |
Volts AC: | 600 |
Volts DC: | 300 |
Type: | Time Delay, Slow Blow |
Mounting: | Clip |
Amps: | 2.800 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Class: | RK1 |
Volts DC: | 300 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Type: | Time Delay, Slow Blow |
Amps: | 2.800 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)