25A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 677973
Cat #: LLSRK025ID
UPC: 079458039825
Sign In or Register to view pricing and more.
Documents & Guides
25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow) Indicator Fuse

Overview

25A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow) Indicator Fuse
The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures commonly found in other spring loaded fuses. Features: Reduce down-time — The indicating window of the LLSRK_ID immediately identifies the open fuse. If the window is dark, the fuse has opened. It’s that simple. Maintenance personnel can immediately determine that there is an open fuse. Reduce fuse inventory — The superior performance of the LLSRK_ID allows it to be used in a variety of applications, thus decreasing fuse inventory. Reduce nuisance opening — Indicator fuses offer superior time delay and cycling characteristics, which can lengthen fuse life.
Also known as: 079458039825, LLSRK025ID

Specifications

Class: RK1
Opening: Time-Delay, Slow-Blow
Type: Indicator, Power Fuse
Amps: 25
Volts AC: 600
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Type: Indicator, Power Fuse
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Opening: Time-Delay, Slow-Blow
Amps: 25
Volts DC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)