30A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #:
345645
Cat #:
LLSRK030
UPC:
079458350739
Sign In or Register to view pricing and more.
Documents & Guides
30A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
30A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures commonly found in other spring loaded fuses.
Also known as: 079458350739, LLSRK030
Specifications
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Diameter: | 13/16 in |
Amps: | 30 |
Length: | 5 in |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Class: | RK1 |
Diameter: | 13/16 in |
Length: | 5 in |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)