50A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #:
406854
Cat #:
LLSRK050
UPC:
079458350777
Sign In or Register to view pricing and more.
Documents & Guides
50A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Overview
50A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.
Also known as: 079458350777, LLSRK050
Specifications
Class: | RK1 |
Opening: | Time-Delay, Slow-Blow |
Diameter: | 1 1/16 in |
Volts AC: | 600 |
Volts DC: | 300 |
Amps: | 50 |
Length: | 5 1/2 in |
Mounting: | Clip |
Type: | Power Fuse |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Class: | RK1 |
Diameter: | 1 1/16 in |
Volts DC: | 300 |
Length: | 5 1/2 in |
Type: | Power Fuse |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Amps: | 50 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)