1
more
FUSETRON DUAL ELEMENT FUSE CLASS RK5
Item #:
84154
Cat #:
FRS-R-1-4/10
UPC:
051712508117
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 1.40A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Overview
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 1.40A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508117, FRS-R-1-4/10
Specifications
Volts DC: | 250 |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Volts AC: | 600 |
Mounting: | Cartridge |
Type: | Power Fuse |
Amps: | 1.400 |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Volts DC: | 250 |
Class: | RK5 |
Mounting: | Cartridge |
Amps: | 1.400 |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Type: | Power Fuse |
Family / Style: | FRS |
Customer Reviews
No reviews for this product
(0)