Fusetron Current Limiting Renewable Time Delay Fuse, 2 A, 600 AC 30

Item #: 1227
Cat #: FRS-R-2
UPC: 051712508148
Sign In or Register to view pricing and more.
Documents & Guides
Fusetron Current Limiting Renewable Time Delay Fuse, 2 A, 600 AC 300 DC, 200/20 kA, RK5, Cylindrical

Overview

Fusetron Current Limiting Renewable Time Delay Fuse, 2 A, 600 AC 300 DC, 200/20 kA, RK5, Cylindrical
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508148, FRS-R-2

Specifications

Opening: Time-Delay, Slow-Blow
Class: RK5
Amps: 2
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Opening: Time-Delay, Slow-Blow
Amps: 2
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Class: RK5
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)