Fuse, 20 Amp Class RK5 Dual-Element, Time-Delay, Indication, 600V

Item #: 164441
Cat #: FRS-R-20ID
UPC: 051712204583
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

20 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204583, FRS-R-20ID

Specifications

Opening: Time-Delay, Slow-Blow
Amps: 20
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Opening: Time-Delay, Slow-Blow
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 20
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)