Fuse, 300 Amp Class RK5 Dual-Element, Time-Delay, 600V
Item #:
52750
Cat #:
FRS-R-300
UPC:
051712508513
Sign In or Register to view pricing and more.
Documents & Guides
300 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Overview
300 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRS-R — 10 seconds (minimum) at 500% rated amps. FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPS-RK (600 V) fuses
Also known as: 051712508513, FRS-R-300
Specifications
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Amps: | 300 |
Volts AC: | 600 |
Volts DC: | 300 |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Class: | RK5 |
Volts AC: | 600 |
Family / Style: | FRS |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Amps: | 300 |
Volts DC: | 300 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)