FUSETRON DUAL ELEMENT FUSE CLASS RK5
Item #:
718
Cat #:
FRS-R-6-1/4
UPC:
051712508247
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 6-1/4A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Overview
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 6-1/4A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508247, FRS-R-6-1/4
Specifications
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 6.250 |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | FRS |
Interrupt Rating AC: | 200 kA |
Class: | RK5 |
Volts DC: | 300 |
Amps: | 6.250 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)