Fuse, 7A, 600VAC/300VDC, Class RK5, Time Delay
Item #:
262951
Cat #:
FLSR007
UPC:
079458170610
Sign In or Register to view pricing and more.
Documents & Guides
7 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Overview
7 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element.
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458170610, FLSR007
Specifications
Amps: | 7 |
Opening: | Time-Delay, Slow-Blow |
Diameter: | 13/16 in |
Class: | RK5 |
Length: | 5 in |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Type: | Power Fuse |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating DC: | 200 kA |
Amps: | 7 |
Diameter: | 13/16 in |
Length: | 5 in |
Volts DC: | 300 |
Type: | Power Fuse |
Family / Style: | FLS |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Volts AC: | 600 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)