Sign In or Register to view pricing and more.
Documents & Guides
Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 3 1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC
Overview
Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 3 1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC
FLSR UL CLASS ELEMENT TIME DELAY 3.5A. Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all typesof circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications:Service entrance switches. Switchboard main and feeder switches
Also known as: 079458170511, FLSR03.5
Specifications
Class: | RK5 |
Volts AC: | 600 |
Volts DC: | 300 |
Type: | Time Delay, Slow Blow |
Mounting: | Clip |
Amps: | 3.500 |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating DC: | 20kA |
Class: | RK5 |
Volts DC: | 300 |
Mounting: | Clip |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Volts AC: | 600 |
Type: | Time Delay, Slow Blow |
Amps: | 3.500 |
Family / Style: | FLS |
Customer Reviews
No reviews for this product
(0)