3.5A, 600VAC/300VDC, Class RK5 Fuse

Item #: 637410
Cat #: FLSR03.5
UPC: 079458170511
Sign In or Register to view pricing and more.
Documents & Guides
Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 3 1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC

Overview

Fuses, Rejection, Brand Or Series: Class RK5, Current Rating: 3 1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC
FLSR UL CLASS ELEMENT TIME DELAY 3.5A. Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all typesof circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications:Service entrance switches. Switchboard main and feeder switches
Also known as: 079458170511, FLSR03.5

Specifications

Class: RK5
Volts AC: 600
Volts DC: 300
Type: Time Delay, Slow Blow
Mounting: Clip
Amps: 3.500
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20kA
Class: RK5
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Volts AC: 600
Type: Time Delay, Slow Blow
Amps: 3.500
Family / Style: FLS

Customer Reviews

No reviews for this product
(0)