1A, 600VAC/600VDC, Class RK5 Fuses

Item #: 927910
Cat #: IDSR001
UPC: 079458015324
Sign In or Register to view pricing and more.
Documents & Guides
1 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

Overview

1 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.
Also known as: 079458015324, IDSR001

Specifications

Amps: 1
Volts DC: 600
Opening: Time-Delay, Slow-Blow
Class: RK5
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Diameter: 0.812 in
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 1
Opening: Time-Delay, Slow-Blow
Length: 5 in
Mounting: Cartridge
Diameter: 0.812 in
Interrupt Rating AC: 200 kA
Volts DC: 600
Class: RK5
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)