Fuse, Tri-Onic®, 600VAC, 300VDC, 225A, Time-Delay, Class RK5, TRS Series
Item #:
99979
Cat #:
TRS225R
UPC:
782001749217
Sign In or Register to view pricing and more.
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 225 Amp, Time-Delay, Class RK5, TRS Series
Overview
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 225 Amp, Time-Delay, Class RK5, TRS Series
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001749217, TRS225R
Specifications
Mounting: | Blade |
Material: | Polyester |
Volts DC: | 600 |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Amps: | 225 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Volts DC: | 600 |
Class: | RK5 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Material: | Polyester |
Opening: | Time-Delay, Slow-Blow |
Amps: | 225 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)