Fuse, 100 Amp, Class T, Very-Fast-Acting, Current-Limiting, 300V
Item #:
83365
Cat #:
JJN-100
UPC:
051712627023
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
100 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712627023, JJN-100
Specifications
Class: | T |
Volts AC: | 300 |
Amps: | 100 |
Opening: | Very Fast-Acting |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Class: | T |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating DC: | 20kA |
Volts AC: | 300 |
Opening: | Very Fast-Acting |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)