Fuse, 125A, Class T, Very-Fast-Acting, Current-Limiting, 600VAC
Item #:
83887
Cat #:
JJS-125
UPC:
051712628129
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron
Overview
125 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron
The Bussmann Limitron™ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.
Also known as: 051712628129, JJS-125
Specifications
Class: | T |
Amps: | 125 |
Volts AC: | 600 |
Opening: | Very Fast-Acting |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Class: | T |
Volts AC: | 600 |
Mounting: | Bolt On |
Amps: | 125 |
Opening: | Very Fast-Acting |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)